Shop ANDERSON TEAK
Create Account
4 ft. Del-Amo Glider
- Mfr # GL-101
- Zoro # G624216594
product price:Â
$
2,294.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-101
- Zoro #
- G624216594
- UPC #
- -
- Country of Origin
- China
Description
Our exclusive Del-Amo Glider! This elegant garden style glider will add a touch of class to your deck, porch or patio. There is no better place to relax in the summertime than in a comfortable teak glider. Handcrafted of the finest unfinished teak and featuring a contoured seat, this glider is sure to please. Over time, this glider will weather to a beautiful silver gray patina. Features Del-Amo Glider. Handcrafted Of The Finest Unfinished Teak. Cushions ( Optional) Are Made Of Sunbrella Fabric, A Water Repellent Material, Preventing Mildew And Fading. QuickShip Cushions in Natural, Burgandy, JockeyRed, Teak, Navy, Linen Antique Beige, Linen Champagne, & Forest Green. Teak outdoor furniture with premium quality products . Specifications Material: Teak Wood. Dimension: 36 in H x 49 in W x 32 in D. Warranty: 2 Years. Country of Origin: Indonesia. Assembly Required: No. Weight: 130 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.