Wilshire Dining Armchair
- Mfr # CHD-114
- Zoro # G124188599
product price:Â
$
630.99
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
- CHD-114
- Zoro #
- G124188599
- UPC #
- -
- Country of Origin
- China
Description
This simple traditional style-dining armchair will never go out of style, but quietly blends with any other design. The seat is very sturdy and comfortable because of the curve that designed to be perfect for your back. Place this armchair in your backyard with the dining table, will amazed your family or friends. Features traditional style-dining armchair. Teak outdoor furniture with premium quality products . Specifications Material: Teak Wood. Dimension: 39.5 in H x 23 in W x 22 in D. Warranty: 2 Years. Country of Origin: Indonesia. Assembly Required: Yes. Weight: 40 lbs.