
Myst 3-in. x 12-in. Subway Agate Inspired Polished Glass Wall Tile (3.75 Square Feet Per Box)
Mfr # ANDMYS247
Zoro # G205670500
product price:Â $102.99
/pk 15, $6.87/ea
Free Shipping & Returns
Key Features
Length
12 In
Width
3 In
Thickness
0.31 In
Size
3" X 12"
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ANDMYS247
Zoro #
G205670500
UPC #
-
Country of Origin
China
Dimensions
Length
12 In
Width
3 In
Thickness
0.31 In
Size
3" X 12"
Details
Color
Ursula
Material
Glass
Finish
Polished
Coverage Area
3.75 sq. ft.
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Tile size : 3.75 SQF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.