
Astor 2-in. x 4-in. Elongated Hexagon Glass Wall & Floor Mosaic Tile (0.99 Square Feet Per Box)
Mfr # Andova Tiles
Zoro # G610447810
product price:Â $27.45
/eaKey Features
Length
11.94 in
Width
11.94 in
Thickness
6mm
Material
Glass
Shape
Hexagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Andova Tiles
Zoro #
G610447810
UPC #
-
Country of Origin
China
Dimensions
Length
11.94 in
Width
11.94 in
Thickness
6mm
Details
Color
Waldorf
Material
Glass
Shape
Hexagon
Coverage Area
0.99 sq. ft.
Description
Take your remodeling to the next level with Andova's Pascal Abode Astor collection. These high-end tiles will turn drab and old into contemporary and fresh.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.