Shop ANDOVA TILES
See all product information
Create Account
Comfort 0.37" x 0.87" Glass Herringbone / Chevron Mosaic Wall Tile
- Mfr # ANDCOM321
- Zoro # G405670362
product price:
$
27.35
/ea
Key Features
Length
0.87 In
Width
0.37 In
Thickness
0.31 In
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDCOM321
- Zoro #
- G405670362
- UPC #
- -
- Country of Origin
- China
- Color
- Marshmellow
- Material
- Glass
Dimensions
- Length
- 0.87 In
- Width
- 0.37 In
- Thickness
- 0.31 In
Description
The Comfort mosaic tile collection by Andova features a classy basket weave/ chevron pattern that will not go out of style. Beautiful clear glass rectangles, weave together into seamless, chic design. Choose from beautiful white, grey and blue combination colors, all highlighted with a marbleized pattern. This collection will be the perfect finish for any bathroom, kitchen, outdoor or accent wall. Sheet size : 12" x 12" = 1 SQF
- • Stone-look matte glass mosaic with the easy cleanability of glass.
- • Intended for interior wall installation only.
- • Tile size: 12"X 12"
- • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.