
Jordal Ovinn 3-in. x 12-in. Subway Textured Matte Ceramic Wall Tile (6.03 Square Feet Per Box)
Mfr # ANDJOR1418
Zoro # G716491014
product price: $52.35
/pk 25, $2.09/eaKey Features
Length
12 in
Width
3 in
Thickness
9.3 in
Style
Brick Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ANDJOR1418
Zoro #
G716491014
UPC #
-
Country of Origin
Spain
Dimensions
Length
12 in
Width
3 in
Thickness
9.3 in
Details
Style
Brick Look
Color
Ovinn
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall
Material
Ceramic
Shape
Rectangle
Finish
Matte
Application
Not Suitable for Outdoor Use
Coverage Area
6.03 sq. ft.
Description
Meet Jordal - where classic subway tiles get a charming glow-up. These ceramic beauties come in six swoon-worthy pastel shades and a matte finish that will make you swoon. Each tile boasts lovable antique edges and a one-of-a-kind surface that exclaims, Yeah, I'm handcrafted! Get creative with your layouts-whether a stacked, herringbone, or basketweave design, these tiles can handle it just be sure to keep them on the wall. Whether you want a touch of textural allure or a bold and fun pop of color, Jordal will impress your most descerning houseguests.
- Meet Jordal - where classic subway tiles get a charming glow-up. These ceramic beauties come in six swoon-worthy pastel shades and a matte finish that will make you swoon. Each tile boasts lovable antique edges and a one-of-a-kind surface that exclaims, "Yeah, I'm handcrafted!" Get creative with your layoutswhether a stacked, herringbone, or basketweave design, these tiles can handle it (just be sure to keep them on the wall). Whether you want a touch of textural allure or a bold and fun pop of color, Jordal will impress your most descerning houseguests.
- Six pastel shades with matte finish create a soft, contemporary look that complements any design style.
- Get the look of handcrafted edges with unique texture to add character and warmth throughout any space.
- Versatile shape and size allow for bespoke installation designs like offset, stacked, herringbone, basketweave, grid, and more.
- Tile size: 3" x 12" nominal. Tiles Per Box: 25
- Finish: Matte. Thickness: 9.4 mm. Recommended Grout Joint: 1/8" (3mm) Refer to TCNA Handbook
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.