
Splendor 3-in. x 10-in. Subway Stone Look Glossy Porcelain Wall Tile (12.11 Square Feet Per Box)
Mfr # ANDSPLE1183
Zoro # G116491331
product price: $141.99
/pk 60, $2.37/ea
Free Shipping & Returns
Key Features
Length
10 in
Width
3 in
Thickness
0.28 in
Style
Stone Look, Marble Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Outdoor Covered; Patio; Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ANDSPLE1183
Zoro #
G116491331
UPC #
-
Country of Origin
Portugal
Dimensions
Length
10 in
Width
3 in
Thickness
0.28 in
Details
Color
Yalu
Style
Stone Look, Marble Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Outdoor Covered; Patio; Wall
Material
Porcelain
Shape
Rectangle
Finish
Glossy
Coverage Area
12.11 sq. ft.
Description
Introducing our Splendor Collection- a breathtaking addition to your home decor. Immerse yourself in the ethereal allure of this exquisite collection, featuring six captivating colors that exude elegance andsophistication. These subway tiles are made of durable porcelain,perfect for interior and exterior walls, including pools, fireplaces, showers, and backsplashes. Imagine the magical opalescent glow of morning dew, adding a touch of enchantment to your home.
- Introducing our Splendor Collection- a breathtaking addition to your home decor. Immerse yourself in the ethereal allure of this exquisite collection, featuring six captivating colors that exude elegance andsophistication. These subway tiles are made of durable porcelain,perfect for interior and exterior walls, including pools, fireplaces, showers, and backsplashes. Imagine the magical opalescent glow of morning dew, adding a touch of enchantment to your home.
- Glossy iridescent porcelain subway tiles in six stunning neutral shades.
- Transform interior and exterior walls alike with durable heat and water-resistant porcelain subway tiles
- Tile size: 3" x 10"
- Thickness: 7mm
- Recommended Grout Joint: 3/16" (5mm) Refer to TCNA handbook
- Dry layout highly recommended
- Samples Available! Make sure to order a sample before youpurchase so you know what to expect
- We recommend ordering extra to cover cuts, waste, andfuture mishaps. 10% works for most tiles, butcheck withyour installer to confirm what you need to get the job doneright.
- Andova’s Tile Love Guarantee: At Andova Tile, we want youto love your tile. If you are over the moon about how muchyou love our products, we want to know! If you are notsatisfied for any reason, we will work hard to bring the loveback
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.