
Trafale Hague Grey 8-in. x 9-in. Hexagon Encaustic Matte Porcelain Floor & Wall Tile, 25PK
Mfr # ANDTRA1274
Zoro # G316491209
product price: $70.45
/pk 25, $2.82/eaKey Features
Length
9 in
Width
8 in
Thickness
10 in
Style
Moroccan, Patterned
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Pool; Fireplace Surround; Countertop; Outdoor; Ceiling; Floor; Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ANDTRA1274
Zoro #
G316491209
UPC #
-
Country of Origin
Spain
Dimensions
Length
9 in
Width
8 in
Thickness
10 in
Details
Color
Hague
Style
Moroccan, Patterned
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Pool; Fireplace Surround; Countertop; Outdoor; Ceiling; Floor; Wall
Material
Porcelain
Shape
Hexagon
Finish
Matte
Coverage Area
9.9 sq. ft.
Description
It's time to channel your favorite Fellini film and Rome through the old world on your Vespa now that you have found the Trafale Collection. This porcelain encaustic-look tile is a playful tribute to Mediterranean?charm and design with its intricate homage to Italian scrollwork and perfectly-sized hexagon shape. You simply must create your own Dolce Vita with a tile that can add old world charm into any room, and even carry on to your patio or pool. Innamorati del Trafale!
- It's time to channel your favorite Fellini film and "Rome" through the old world on your Vespa now that you have found the Trafale Collection. This porcelain encaustic-look tile is a playful tribute to Mediterranean charm and design with its intricate homage to Italian scrollwork and perfectly-sized hexagon shape. You simply must create your own "Dolce Vita" with a tile that can add old world charm into any room, and even carry on to your patio or pool. "Innamorati del Trafale!"
- Italian-Inspired scrolling designs on a super durable porcelain encaustic-look tile
- Versatile 8" x 9" hexagon shape works with both large and small spaces, including uniquely shaped areas and rooms
- Durable porcelain construction is perfect for high traffic indoor areas, bathrooms, and kitchens, along with outdoor patios and pools.
- Tile size: 8" x 9" Hexagon. Finish: Matte.
- Thickness: 10-mm
- Faces: 1. Variation: V1 Uniform
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.