Shop ANNIN

ANN041200-12 8 x 12 in. American Flag - 12 Each

  • Mfr # ANN041200-12

  • Zoro # G003690984


product price:  $51.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ANN041200-12
Zoro #
G003690984
UPC #
194629024902
Country of Origin
China

Description

Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.

Features
  • American Flag
  • 8 in. X 12 in. Verona Brand U
  • S. Flag Mounted on 5/16 in. X 24 in. Natural Wood with Gold Spear Tip
  • This popular Stick Flag material is a fabric blend with the look and feel of cotton
  • Engineered to be fade resistant in outdoor conditions, Verona Brand Flags wave proudly at parades and are most often used to mark our veterans' graves
  • 12 Each
Specifications
  • Size: 8 x 12 in.
  • Weight: 0.74 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.