395 Villager III Fiberglass Flagpole-20 Ft.

  • Mfr # 395
  • Zoro # G903704521
product price: 
$
637.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
395
Zoro #
G903704521
UPC #
-
Country of Origin
China

Description

Three easy to assemble sections. Ships via UPS. All the strength and beauty of our one piece fiberglass Flagpoles but lighter in weight. Maintenance free white gel coat finish looks brand new after years of use. Beautiful tapered design compliments any type of architecture. Exceptional strength designed to withstand wind speeds in excess of 100 MPH without Flag. Tensile strength is 50,000 lbs. per square inch.
  • Length: 94
  • Width: 8
  • Height: 9
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews