Shop ANSELL

Featherweight Plus Chemical Resistant Gloves, Natural Rubber Latex, 13 in L, 13.77 mil, Beige, 9

  • Mfr # 6607

  • Zoro # G5401426


product price: 
$
1.69
/pr
Sold in multiples of 12 for $20.28

Key Features

Color
Beige
Size
9-1/2
Glove Size
9
Glove Materials
Natural Rubber Latex
Glove Length
13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6607
Zoro #
G5401426
UPC #
-
Country of Origin
Malaysia
Item
Chemical Resistant Gloves
Color
Beige
Glove Materials
Natural Rubber Latex
Latex-Free
Latex-Free
Cuff Style
Straight
Series
Featherweight Plus
Glove Texture
Smooth
Standards
21CFR, EN420, EN388 and EN374
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
ANSI/ISEA Puncture Level
0
ANSI/ISEA Abrasion Level
2
Special Features
Unlined Med-Weight Natural Rubber Latex Glove, Beaded Cuff for Easier Donning and Tear Resistance, Suitable for Particulate Radioactive Contamination, Protection, Resistant Against many Chemicals Excellent Grip and Sensitivity, Low Modulus for Minimal Hand Fatigue
Resists
Abrasion, Chemicals, Oils
Application
Electronics, General Assembly, Laboratory, Janitorial, General Manufacturing & Maintenance
Glove Texture Location
Smooth
Biodegradable
Non-Biodegradable
EN 388 Impact Rated
Not EN 388 Impact Rated
Impact Glove Type
CE Rated
Dual Layer
Dual Layer Not Included
Brand and Series
Ansell Featherweight Plus G31H
Chlorinated/Non Chlorinated
Non-Chlorinated
Silicone-Free
Silicone-Free
EN ISO 374 Chemical Rating
Type B - KLT
Anti-Static
Anti-Static Not Included
Accelerator Free
Contains Accelerators
Glove Coating Color
Natural
ANSI/ISEA Abrasion Cycles
500
Glove Construction
Rubber
Insulated
Not Insulated
Sterile/Non-Sterile
Non-Sterile
Glove Hand Style
Left and Right
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Natural Rubber Latex, Smooth, 13.77 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 9, Color Beige, Unsupported, Standards EN 420:2003, Resists Abrasion, Chemicals, Oils, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.