Shop ANSELL
See all product information
Create Account
Chemical Resistant Gloves, PVA, 14 in L, Mens, 1 PR
Mfr # 15-554-10
Zoro # G8666540
product price:Â
$
53.59
/pr
Key Features
Glove Size
Mens
Glove Materials
PVA
Glove Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15-554-10
- Zoro #
- G8666540
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- Mens
- Glove Length
- 14 in
Details
- Item
- Chemical Resistant Gloves
- Glove Materials
- PVA
Description
Ansell PVAgloves,14 In. Mens,Size,PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.