This item is Discontinued.

Ansell Ansell 012-198-8 Unsupported Latex Gloves; 8; Natural Latex; Flock Lined; Yellow 012-198-8

This item is Discontinued.

Ansell

Ansell 012-198-8 Unsupported Latex Gloves; 8; Natural Latex; Flock Lined; Yellow (Discontinued)

Mfr # 012-198-8
Zoro # G803740803
UPC # 10076490008359
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012-198-8
Zoro #
G803740803
UPC #
10076490008359
Country of Origin
China

Description

Features
  • Provide a high degree of tensile strength while maintaining excellent sensitivity
  • Fish scale finished gloves offer snag, puncture, abrasion and cut resistance
  • This product contains natural rubber latex which may cause allergic reactions in some individuals
Specification
  • Size - 8
  • Material - Natural Latex
  • Lining - Flock
  • Cuff Style - Pinked
  • Color - Yellow
  • Usage - Agriculture, Food Processing, Janitorial
  • Resistance - Chemical
  • Pack of 12
  • Dimension - 12 x 0.194 x 0.194 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.