This item is Discontinued.

Ansell Ansell 012-23-173-10 Vinyl Gloves; 10; Orange 012-23-173-10

This item is Discontinued.

Ansell

Ansell 012-23-173-10 Vinyl Gloves; 10; Orange (Discontinued)

Mfr # 012-23-173-10
Zoro # G103750755
Country of Origin United States
Category Coated Gloves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012-23-173-10
Zoro #
G103750755
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
10

Description

Features
  • Curved fingers, wing thumb and soft jersey lining offer superior comfort
  • Ideal for use in cold or unheated work environments
  • Tough PVC coating protects hands from abrasions and stays soft even when cold
  • Material - PVC-Coated Jersey
  • Lining - Jersey
  • Size - 10 in.
  • Coating - PVC
  • Style - Extra Rough Finish, Fully Coated
  • Cuff Style - Safety
  • Finish - Raised
  • Color - Orange
  • Pack of 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.