This item is Discontinued.

Ansell Ansell 012-70-761-10 245711 Knitted-Seamless10G Medium Weight Vantage High 012-70-761-10

This item is Discontinued.

Ansell

Ansell 012-70-761-10 245711 Knitted-Seamless10G Medium Weight Vantage High (Discontinued)

Mfr # 012-70-761-10
Zoro # G903740826
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012-70-761-10
Zoro #
G903740826
UPC #
-
Country of Origin
China

Description

Features
  • Contains stainless steel
  • Enhanced durability
  • High cut protection
Specification
  • Size - 10
  • Material - Steel Fiber
  • Cuff Style - Knit-Wrist
  • Resistance - Cut
  • Coating - Knitted
  • Color - Mint
  • Usage - Handling Sharp Objects
  • Pack of 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.