This item is Discontinued.

Ansell Ansell 012-78-101 Thermaknit Insulator Blue 012-78-101

This item is Discontinued.

Ansell

Ansell 012-78-101 Thermaknit Insulator Blue (Discontinued)

Mfr # 012-78-101
Zoro # G903750849
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012-78-101
Zoro #
G903750849
UPC #
-
Country of Origin
Mexico

Description

Features
  • Lightweight fabric provides heavy duty performance
  • Machine washable
  • Thermolite fabric delivers warmth against cold or damp conditions, even when wet
  • Thermolite fast-wicking fibers act as hand warmers
Specification
  • Size - One Size
  • Material - Polyester, Knitted Thermolite®
  • Cuff Style - Knit-Wrist
  • Color - Blue
  • Lining - Thermolite Fiber
  • Usage - Handling Chilled or Refrigerated Products, Industrial Applications where Extra Warmth is Required
  • Pack of 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.