This item is Discontinued.

Ansell Ansell 012-9-924 Neox Neoprene Glove 14 in. Size 10; Black 012-9-924

Ansell 012-9-924 Neox Neoprene Glove 14 in. Size 10; Black (Discontinued)

  • Mfr # 012-9-924
  • Zoro # G403850889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
012-9-924
Zoro #
G403850889
UPC #
-
Country of Origin
United States

Description

Features
  • Cotton lining enhances puncture and snag resistance
  • Curved fingers and a wing thumb provide a natural fit and greater comfort
  • Suitable for intermittent handling of warm liquids
  • Two-piece lining eliminates irritating seams
Specification
  • Size - 10
  • Material - Neoprene
  • Lining - Fleece/Jersey
  • Cuff Style - Gauntlet
  • Finish - Smooth
  • Color - Black
  • Length - 14 in.
  • Usage - Chemical Processing, Oil Refining, Cleaning, De-greasing, HazMat Work, Petrochemical, Plating Operations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.