Apron, Chemical Laminate M4000, Welded, 101 g/sq m, 63 in, Green, 4XL, 20 PK

  • Mfr # 68-4000

  • Zoro # G5892717


product price:  $924.99
/pk 20, $46.25/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Chemical Laminate M4000
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray
Seam Style
Welded
Closure Type
Rear Hook-and-Loop and Tie
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
68-4000
Zoro #
G5892717
UPC #
076490068240
Country of Origin
China

Dimensions

Length
63 in
Thickness
101 g/sq m
Size
4XL
Length Type
Ankle
Named Size
4XL

Details

Item
Apron
Color
Green
Material
Chemical Laminate M4000
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray
Seam Style
Welded
Closure Type
Rear Hook-and-Loop and Tie
Grommet Type
None
Resistant To
Liquids, Particles
Series
AlphaTec
Number of Pockets
0
Standards
CE Category III (Type PB 3-B, Type PB 4-B), EN 14126
Waist Closure
Tie
Secondary Flame Resistantance
No
Anti-Static
Yes
Protection Type
Chemical
Back Style
Open
FDA Compliant
No
Includes Grommets
No
Includes Sleeves
No
Brand and Series
Ansell AlphaTec 68-4000
Apron Type
Sleeve
Breakaway
No
Neck Closure Type
Hook-and-Loop
Garment Style
Apron
Material Performance
Heavy Duty
Cuff Style
Elastic
Liquid Dispersal Type
Splash, Spray
Secondary Flame Resistance
No
Material Weight
103 g/sq m
Packaging
Individually Packaged
Pathogen and Chemical Ratings
Meets ASTM F1671

Description

Apron, Anti-Static Yes, Apron Material Non-Woven Laminate, Apron Type Sleeve, Back Style Open, Breakaway No, Color Green, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Ankle, Liquid Dispersal Type Splash, Spray, Material Weight 103 g/sq m, Named Size 4XL, Neck Closure Type Hook-and-Loop, Packaging Individually Packaged, Pathogen and Chemical Ratings Meets ASTM F1671, Seam Style Welded, Secondary Flame Resistance No, Series AlphaTec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.