Chemical Resistant Jacket, Non-Woven Laminate, Zipper, Elastic Knit Cuff, Taped, Welded Seam, 20 PK

  • Mfr # GR40-T-92-230-06

  • Zoro # G4837268


product price:  $787.99
/pk 20, $39.40/ea
Free Shipping & Returns

Key Features

Material
Non-Woven Laminate
Color
Green
Closure Type
Zipper
Cuff Style
Elastic Knit
Seam Style
Taped, Welded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GR40-T-92-230-06
Zoro #
G4837268
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Named Size
2XL

Details

Item
Chemical Resistant Jacket
Material
Non-Woven Laminate
Color
Green
Closure Type
Zipper
Cuff Style
Elastic Knit
Seam Style
Taped, Welded
Standards
CE Category III (Type PB 3-B, Type PB 4-B), EN 14126
Features
2 Piece Hood
Material Weight
103 g/sq m
Pattern
Solid
Packaging
Individually Packaged
Wrist Closure
Elastic
Product Type
Jacket

Description

Chemical Resistant Jacket, Closure Type Zipper, Color Green, Cuff Style Elastic Knit, Features 2 Piece Hood, Material Non-Woven Laminate, Material Weight 103 g/sq m, Named Size 2XL, Packaging Individually Packaged, Pattern Solid, Product Type Jacket, Seam Style Taped, Welded, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products