Cold Protection Coated Gloves, PVC Palm, Acrylic/Nylon Lining, Black, S ( 8 )

  • Mfr # 97-631
  • Zoro # G5917252
product price: 
$
15.89
/pr

Key Features

Color
Black
Palm Material
PVC
Lining
Acrylic/Nylon
Minimum Temperature
Not Rated
Cuff Style
Knit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
97-631
Zoro #
G5917252
UPC #
-
Country of Origin
China

Dimensions

Size
S ( 8 )
Length
10-15/64"
Glove Size
8
Glove Length Style
Standard
Glove Length
9.75 in
Size- Numeric
8
Size- Alpha
S

Details

Item
Cold Protection Coated Gloves
Color
Black
Palm Material
PVC
Lining
Acrylic/Nylon
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
Thumb Style
Straight
Coating Coverage
Palm and Fingertips
Stitching Material
Polyester
Palm Construction
Knitted
Cut
Seamless
Back Material
Nylon, Acrylic
Closure Type
Knit Wrist
Finger Material
Acrylic/Nylon/PVC
Cuff
Knit Wrist
Temp. Range
Up to 15 Degrees F
Thumb Material
Nylon, Acrylic, PVC
Finger Style
Full Finger
Coating Material
PVC
Coating Finish
Rough
Standards
ANSI/ISEA 105, EN 388 2231B, EN 511 12X
Application
Construction, Outdoor Winter Use, Cold Storage, Utilities
ANSI/ISEA Abrasion Level
3
Glove Liner Material
Acrylic
Includes Pinch Point Protection
No
Series
ActivArmr(R) 97-631
Includes ID Panel
No
Lint-Free
No
Glove Materials
Nylon
Anti-Static
No
Silicone-Free
No
Glove Construction
Seamless Knit
Glove Coating Finish
Smooth
Thumb Sweat Wipe
No
Base Coating Coverage
Palm
Waterproof
No
Includes Red Palm
No
Glove Insulation Material
Acrylic
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Reflective Backing
No
Includes Pull Strap
No
EN 388 Rating
2231B
ANSI/ISEA Cut Level
A2
ANSI/ISEA Cut Load
500 g
ANSI/ISEA Abrasion Cycles
2,625
Water Resistant
No
Cut-Resistance Coverage
Palm Side
Touchscreen Compatible
No
Glove Coating Color
Black
Glove Coating Coverage
Palm
Includes Padded Palm
No
Includes Double Palm
No
Brand and Series
Ansell ActivArmr
Latex-Free
No
EN 388 Impact Rated
No
Glove Coating Material
PVC
Reversible
No
Rope Channel Reinforcement
No
Low-Profile Impact Protection
No
Base Coating Material
PVC
Includes Finger Fourchettes
No
High-Visibility
No
Hand Protection Style
Glove
Hem Style
Finished
Glove Coating Cover
Palm
Includes Reinforced Thumb Crotch
No
Double-Dipped
Yes
Coating Type
Dipped
Palm Type
Coated
Knit Material Color
Black
Pairs per Package
6
Glove Lining Material
Acrylic
Electrostatic Properties
Conductive
Knit Material
Nylon
Material
Nylon
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 2231B, Standards ANSI/ISEA 105, EN 388 2231B, EN 511 12X, Insulated Yes, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.