Shop ANSELL

Cold Protection Coated Gloves, PVC Palm, Acrylic/Nylon Lining, Black, L ( 9 )

  • Mfr # 97-631
  • Zoro # G5943907

product price: 
$
15.89
/pr

Key Features

Color
Black
Palm Material
PVC
Lining
Acrylic/Nylon
Minimum Temperature
Not Rated
Cuff Style
Knit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
97-631
Zoro #
G5943907
UPC #
-
Country of Origin
China

Dimensions

Size
L ( 9 )
Length
10-7/16"
Glove Size
9
Glove Length Style
Standard
Glove Length
9.75 in
Size- Numeric
9
Size- Alpha
M

Details

Item
Cold Protection Coated Gloves
Color
Black
Palm Material
PVC
Lining
Acrylic/Nylon
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
Thumb Material
Nylon, Acrylic, PVC
Coating Coverage
Palm and Fingertips
Thumb Style
Straight
Cuff
Knit Wrist
Finger Style
Full Finger
Finger Material
Acrylic/Nylon/PVC
Palm Construction
Knitted
Stitching Material
Polyester
Coating Finish
Rough
Coating Material
PVC
Closure Type
Knit Wrist
Temp. Range
Up to 15 Degrees F
Back Material
Nylon, Acrylic
Cut
Seamless
Application
Construction, Outdoor Winter Use, Cold Storage, Utilities
Standards
ANSI/ISEA 105, EN 388 2231B, EN 511 12X
Glove Hand Style
Left and Right
Includes Padded Palm
No
Includes Red Palm
No
Low-Profile Impact Protection
No
Includes ID Panel
No
Base Coating Material
PVC
Series
ActivArmr(R) 97-631
Silicone-Free
No
Touchscreen Compatible
No
Glove Construction
Seamless Knit
Glove Liner Material
Acrylic
Reversible
No
Includes Finger Fourchettes
No
ANSI/ISEA Cut Level
A2
ANSI/ISEA Cut Load
500 g
Latex-Free
No
Lint-Free
No
Glove Insulation Material
Acrylic
Water Resistant
No
EN 388 Rating
2231B
EN 388 Impact Rated
No
Includes Pinch Point Protection
No
Glove Materials
Nylon
Brand and Series
Ansell ActivArmr
Includes Pull Strap
No
Anti-Static
No
Reflective Backing
No
Includes Double Palm
No
Glove Coating Material
PVC
Waterproof
No
Base Coating Coverage
Palm
Glove Coating Finish
Smooth
Finger Coverage
Full Finger
Glove Coating Color
Black
ANSI/ISEA Abrasion Level
3
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Abrasion Cycles
2,625
Thumb Sweat Wipe
No
Rope Channel Reinforcement
No
Glove Coating Coverage
Palm
High-Visibility
No
Hem Style
Finished
Double-Dipped
Yes
Glove Lining Material
Acrylic
Knit Material
Nylon
Palm Type
Coated
Pairs per Package
6
Glove Coating Cover
Palm
Electrostatic Properties
Conductive
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Coating Type
Dipped
Knit Material Color
Black
Material
Nylon
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 2231B, Standards ANSI/ISEA 105, EN 388 2231B, EN 511 12X, Insulated Yes, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.