Shop BIOCLEAN

Coverall, Hood, Boot, Sterile, White, PK20, XL

  • Mfr # S-BDFC
  • Zoro # G0437401

product price: 
$
654.99
/pk of 20, $32.75/ea
Free Shipping & Returns

Key Features

Color
White
Material
Non-Porous Film Laminate
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-BDFC
Zoro #
G0437401
UPC #
076490091651
Country of Origin
China
Item
Disposable Coveralls
Color
White
Material
Non-Porous Film Laminate
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F739, CE 0598 Category III, EN 1149-5:2008, EN 13034:2005 + A1:2009, EN ISO 13982-1:2004 + A1:2010
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.7 oz
Inseam
59 in
Series
BioClean-D
Hazard Protection Type
Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Features
Reduced Contamination Risks
Closure Features
Zipper
Material Weight
60 g/sq m
Attached Hood
Yes
Liquid Tight
No
Material Performance
Light Duty
Hood Style
Elastic
Sterility Assurance Level
10^-6
Packaging
Individually Packaged
Coverall Construction
Hooded with Elastic Cuffs and Ankles, Boot Covers and Slip-Resistant Soles
ISO Cleanroom Class
ISO 4 (Class 10) and above
Includes Outer Boot Flaps
No
Garment Style
Coverall
Reduced Spray
Yes
Spray Tight
Yes
Includes Slip Resistant Sole
Yes
Includes Boot Covers
Yes
Gas Tight
No
Anti-Static
Yes
ISO Class
ISO 4
Includes Thumb Loops
Yes
High-Visibility
No
Federal 209E Cleanroom Class
10
Sterilization Status
Sterile
Clean Process Status
Clean Processed
Wrist Closure
Elastic
EPA Protection Level
A
Pathogen and Chemical Ratings
Meets ASTM F739
Front Closure
Zipper
Shell Material
Non-Porous Film Laminate

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 45 in, Chest Size - Minimum 42 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level A, Features Reduced Contamination Risks, Federal 209E Cleanroom Class 10, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.