Shop BIOCLEAN

Coveralls, S, Wht, Non-Porous Film Lam, PK20

  • Mfr # S-BDCCT
  • Zoro # G0298372

product price: 
$
634.99
/pk of 20, $31.75/ea
Free Shipping & Returns

Key Features

Color
White
Material
Non-Porous Film Laminate
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-BDCCT
Zoro #
G0298372
UPC #
076490091521
Country of Origin
China
Item
Coveralls
Color
White
Material
Non-Porous Film Laminate
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
EN 1149-5:2008, EN 13935-2, EN 7854, EN ISO 13034:2005 + A1:2009, EN ISO 13982-1:2004 + A1:2010, EN ISO 14325, ISO 11137-1:2006, ISO 9001:2015
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.7 oz
Inseam
62 in
Series
BioClean-D
Hazard Protection Type
Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Features
Reduced Contamination Risks
Garment Style
Coverall
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Spray Tight
No
Includes Thumb Loops
Yes
Material Weight
60 g/sq m
Sterility Assurance Level
10^-6
ISO Class
ISO 4
ISO Cleanroom Class
ISO 4 (Class 10) and above
Includes Boot Covers
No
Packaging
Individually Packaged
Material Performance
Light Duty
Reduced Spray
No
Attached Hood
No
Closure Features
Zipper
Gas Tight
No
Anti-Static
Yes
Liquid Tight
No
Includes Outer Boot Flaps
No
High-Visibility
No
Wrist Closure
Elastic
Clean Process Status
Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F739
EPA Protection Level
A
Sterilization Status
Sterile
Federal 209E Cleanroom Class
10
Front Closure
Zipper
Shell Material
Non-Porous Film Laminate

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 36 in, Chest Size - Minimum 33 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level A, Features Reduced Contamination Risks, Federal 209E Cleanroom Class 10, Gas Tight No, Hazard Type Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquids

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.