This item is Discontinued.

Ansell Coveralls, XL, Yellow, Non-Woven Lam, PK6 YE30-W-92-122-05

This item is Discontinued.

Ansell

Coveralls, XL, Yellow, Non-Woven Lam, PK6 (Discontinued)

Mfr # YE30-W-92-122-05
Zoro # G7219801
UPC # 076490064624
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YE30-W-92-122-05
Zoro #
G7219801
UPC #
076490064624
Country of Origin
China

Dimensions

Fits Chest Size
Lightweight and Durable
Thickness
75 g/sq m
Fits Waist Size
27 in
Disposable Clothing Size
XL
Minimum Height
67 in
Maximum Height
74 in
Height - Maximum
74 in
Height - Minimum
67 in
Named Size
XL

Details

Item
Coveralls
Color
Yellow
Material
Non-Woven Laminate
Seam Style
Welded
Closure Type
Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash
Fabric Weight
2.21 oz
Inseam
31 in
Series
Model 122
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
Coverall Style
Hooded
Color Family
Yellows
Disposable Clothing Primary Material
Chemical Laminate
Level of Protection
Liquid Tight
Cuff Styles
Elastic
Ankle Style
Attached Socks
Features
Lightweight and Durable
High Visibility
Yes
Includes Thumb Loops
No
Liquid Tight
Yes
Coverall Material
AlphaTec(R) 3000
Hazard Type
Liquid Splash, Liquid Spray
Anti-Static
Yes
Garment Style
Coverall
EPA Level
Not Rated
Pathogen & Chemical Ratings
Meets ASTM F1671, Meets EN 14126
Includes Outer Boot Flaps
Yes
Spray Tight
Yes
Material Performance
Light Duty
Attached Hood
Yes
Reduced Spray
Yes
Protection Type
Chemical
Packaging
Individually Packaged
Gas Tight
No
Closure Features
Two-Way Zipper
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Includes Boot Covers
No
Sterile/Non-Sterile
Non-Sterile
High-Visibility
Yes
Hood Style
Elastic
Sterilization Status
Non-Sterile
Material Weight
80 g/sq m
Specialized Hazard Type
Bloodborne Pathogens
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
EN 14126
Wrist Closure
Elastic
EPA Protection Level
Not Rated
Front Closure
Zipper
Shell Material
Non-Woven Laminate
Wire Color
Yellow

Description

Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 67 in, High-Visibility Yes, Hood Style Elastic, Includes Boot Covers No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.