This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205670
- Zoro #
- G4603278
- UPC #
- -
- Country of Origin
- Korea, Republic of
- ANSI/ISEA Cut Level
- A1
- Glove Coating Material
- Polyurethane
- Color
- White Coating; Black or White Liner
- ANSI/ISEA Abrasion Level
- 3
- Cuff Style
- Knitwrist
- Lining
- Coated
- Latex-Free
- No
- Glove Lining Material
- Nylon
- Silicone-Free
- No
Description
Glove Hyflex 11-600 Light Duty Cut Resistant Sz 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.