Shop ANSELL

Cut Resistant Coated Gloves, Cut Level A2 , Double Dipped , Foam Nitrile , Sandy , 11 1 PR

  • Mfr # 11-937

  • Zoro # G3900823


product price: 
$
23.25
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-937
Zoro #
G3900823
UPC #
-
Country of Origin
Portugal

Dimensions

Glove Size
11
Glove Length
10.5 in
Thickness
18 ga
Glove Length Style
Standard
Size - Numeric
11
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Hyflex 11-937
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
662
Glove Construction
Seamless Knit
Application
Machining, Body Shops, Primary Assembly, Final Assembly, Material Handling, Maintenance, Stamping and Press
Glove Cut
Gunn
Glove Hand Style
Left and Right
Suggested Use Environment
Dry/Light Oil
Standards
EN/ANSI/ASTM
Finger Material
HPPE, Nitrile
Stitching Material
Polyester
Thumb Style
Full
Abrasion Resistant
Yes
Palm Material
Nitrile
ANSI/ISEA Puncture Force
103 N
Puncture Resistant
Yes
ANSI/ISEA Puncture Level
4
Silicone-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-937
Latex-Free
Yes
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Abrasion Cycles
12,125
Insulated
No
Grip Pattern
Ansell Gripâ„¢ Technology
Glove Back Material
HPPE
Finger Coverage
Full Finger
Reversible
No
EN 388 Rating
4X42B
Palm Type
Coated
Glove Coating Color
Black
Minimum Temperature
Not Rated
Glove Features
Silicone-Free, Touchscreen Compatible
Fabric Weight
18 gauge
Double-Dipped
Yes
Hand Protection Style
Glove
Touchscreen Compatible
No
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
Yes
Pairs per Package
12
Hem Style
Finished
Glove Lining Material
Dyneema(R)
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Palm Style
Knitted
Knit Material
Dyneema(R) Diamond
Base Coating Material
Foam Nitrile
Base Coating Coverage
3/4
Glove Insulation Weight
18 gauge

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Glove Insulation Weight 18 gauge, Standards EN/ANSI/ASTM, Insulated No, Base Coating Material Foam Nitrile, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.