Shop ANSELL

Cut Resistant Coated Gloves, Cut Level A2 , Double Dipped , Foam Nitrile , Sandy , 6 1 PR

  • Mfr # 11-937

  • Zoro # G3901821


product price: 
$
23.25
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-937
Zoro #
G3901821
UPC #
-
Country of Origin
Portugal

Dimensions

Glove Size
6
Glove Length
8.5 in
Thickness
18 ga
Glove Length Style
Standard
Size - Numeric
6
Size- Numeric
6
Size- Alpha
XS

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Hyflex 11-937
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
662
Glove Construction
Seamless Knit
Thumb Style
Full
Suggested Use Environment
Dry/Light Oil
Application
Machining, Body Shops, Primary Assembly, Final Assembly, Material Handling, Maintenance, Stamping and Press
Finger Material
HPPE, Nitrile
Glove Cut
Gunn
Glove Hand Style
Left and Right
Standards
EN/ANSI/ASTM
ANSI/ISEA Puncture Force
103 N
ANSI/ISEA Puncture Level
4
Palm Material
Nitrile
Stitching Material
Polyester
Abrasion Resistant
Yes
Puncture Resistant
Yes
Reinforcement Coverage
Reinforced Thumb Crotch
Latex-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-937
Silicone-Free
Yes
ANSI/ISEA Abrasion Cycles
12,125
Insulated
No
Grip Pattern
Ansell Gripâ„¢ Technology
Glove Back Material
HPPE
Includes Reinforced Thumb Crotch
Yes
Reversible
No
Touchscreen Compatible
No
Minimum Temperature
Not Rated
EN 388 Rating
4X42B
Glove Lining Material
Dyneema(R)
Glove Coating Color
Black
Knit Material Color
Gray
Pairs per Package
12
Finger Coverage
Full Finger
Glove Features
Silicone-Free, Touchscreen Compatible
Fabric Weight
18 gauge
Hand Protection Style
Glove
Double-Dipped
Yes
Hem Style
Finished
Palm Type
Coated
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Palm Style
Knitted
Knit Material
Dyneema(R) Diamond
Glove Insulation Weight
18 gauge
Base Coating Coverage
3/4
Base Coating Material
Foam Nitrile

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Glove Insulation Weight 18 gauge, Standards EN/ANSI/ASTM, Insulated No, Base Coating Material Foam Nitrile, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.