Shop ANSELL

Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Foam Nitrile , Sandy , 11 1 PR

  • Mfr # 11-550

  • Zoro # G1618852


product price: 
$
8.59
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-550
Zoro #
G1618852
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
11
Glove Length
9.75 in
Thickness
15 ga
Glove Length Style
Standard
Size - Numeric
11
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
639
Glove Construction
Seamless Knit
Palm Material
Foam Nitrile
ANSI/ISEA Puncture Force
64.5 N
Glove Cut
Gunn
Standards
ANSI/ASTM/EN
Insulated
No
Puncture Resistant
2
Suggested Use Environment
Dry/Light Oil
Abrasion Resistant
Yes
Stitching Material
Polyester
Glove Back Material
Intercept(R) (p-aramid, Nylon & Spandex)
ANSI/ISEA Puncture Level
2
Finger Material
Intercept(R) (p-aramid, Nylon & Spandex)
Thumb Style
Straight
Glove Hand Style
Left and Right
Application
General Assembly, General Maintenance, Inspection, Light Assembly of Oil-Coated Pieces, Material Handling, Plastics Injection, Molding
Latex-Free
Yes
Silicone-Free
No
Brand and Series
Ansell Hyflex(R) 11-550
ANSI/ISEA Abrasion Cycles
7633
Touchscreen Compatible
No
Pairs per Package
12
Hand Protection Style
Glove
Hem Style
Finished
Leather Glove Style
Work
Finger Coverage
Full Finger
Glove Coating Color
Black
Fabric Weight
15 gauge
EN 388 Rating
4X21B
Knit Material Color
Green
Reversible
No
Glove Lining Material
Intercept
Double-Dipped
No
Electrostatic Properties
Insulative
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Features
Antistatic; Latex Free; Silicone Free
Palm Style
Knitted
Knit Material
Intercept(TM)

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X21B, Standards ANSI/ASTM/EN, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.