Shop ANSELL

Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Sandy , 11 1 PR

  • Mfr # 11-531

  • Zoro # G0379289


product price:  $17.39
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-531
Zoro #
G0379289
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
11
Glove Length
9.75 in
Thickness
18 ga
Glove Length Style
Standard
Size - Numeric
11
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
659
Glove Construction
Seamless Knit
Thumb Style
Full
Finger Material
HPPE, Nylon, Spandex/Nitrile
ANSI/ISEA Puncture Force
114 N
Weight
Light
Cut Resistant
Yes
Palm Material
Nitrile
Stitching Material
Polyester
Glove Hand Style
Left and Right
Puncture Resistant
Yes
Glove Cut
Gunn
ANSI/ISEA Puncture Level
4
Application
Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping
Standards
EN388, ASTM 3389-2005, ASTM 1790-2005
Suggested Use Environment
Dry, Light Oil and Oily
Abrasion Resistant
Yes
Silicone-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-531
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
4160
Glove Back Material
HPPE, Nylon, Spandex
Insulated
No
Grip Pattern
Ansell Gripâ„¢ Technology
Glove Lining Material
Fiberglass, HPPE, Nylon, Spandex(R)
Hand Protection Style
Glove
Hem Style
Finished
Double-Dipped
No
Glove Coating Color
Black
Electrostatic Properties
Insulative
Minimum Temperature
Not Rated
Pairs per Package
12
Glove Features
Silicone-Free
Reversible
No
Palm Type
Coated
Knit Material Color
Gray
Finger Coverage
Full Finger
EN 388 Rating
4X42B
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Fabric Weight
18 g
Palm Style
Knitted
Glove Insulation Weight
18 g
Knit Material
Intercept(TM)

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Glove Insulation Weight 18 g, Standards EN388, ASTM 3389-2005, ASTM 1790-2005, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.