Cut-Resistant Gloves, Cut Level A5 , Uncoated , Uncoated , Not Applicable , S 1 PR

  • Mfr # 060-08

  • Zoro # G201779900


product price:  $19.19
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
060-08
Zoro #
G201779900
UPC #
646818060081
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
13 gauge
Size - Numeric
8

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
ANSI/ISEA Abrasion Level
4
Series
RINGERS(R) R-FLEX
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Glass Fiber,HPPE,Nylon,Polyester,Rubber,Spandex,Steel
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Reflective Backing
No
Finger Coverage
Full Finger
EN 388 Impact Rated
Yes
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Impact Force
6.5 kN
Waterproof
No
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Full
Silicone-Free
No
Impact Protection Coverage
Fingers, Knuckles
ANSI/ISEA Cut Load
2,200 g
Impact Glove Type
CE Standards
Reversible
No
ANSI/ISEA Puncture Level
Not Available
Knuckle Protection Material
TPR
Glove Lining Material
HPPE
Standards
ANSI/ISEA, EN 388, EN 420
Latex-Free
No
Thumb Sweat Wipe
No
ANSI/ISEA Abrasion Cycles
3,000
Rope Channel Reinforcement
No
Touchscreen Compatible
No
Insulated
No
Sold As
Pair
EN 388 Rating
454X
Glove Liner Material
HPPE
Reinforcement Coverage
Reinforced Thumb Crotch
Brand and Series
RINGERS(R) R-FLEX
Hand Protection Style
Glove
Knit Material Color
Gray
Lint-Free
No
Leather Glove Style
Work
Includes Reinforced Thumb Crotch
Yes
Hem Style
Finished
Minimum Temperature
Not Rated
Glove Insulation Material
HPPE
Pairs per Package
12
Electrostatic Properties
Conductive
EN 407 Contact Heat Level
15 sec
ANSI/ISEA Cut Level - 2011
5
Double-Dipped
No
Palm Type
Uncoated
Cuff Color
Black, Gray
Glove Features
High-Visibility
Includes Finger Fourchettes
No

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, Glove Insulation Material HPPE, EN 407 Contact Heat Level 15 sec, EN 388 Rating 454X, Standards ANSI/ISEA, EN 388, EN 420, Knuckle Protection Material TPR, Insulated No, Base Coating Material Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.