This item is Discontinued.

Ansell Coated Gloves, Cut Level 4 , Nitrile , Smooth , XS 1 PR 045HD

This item is Discontinued.

Ansell

Coated Gloves, Cut Level 4 , Nitrile , Smooth , XS 1 PR (Discontinued)

Mfr # 045HD
Zoro # G2151608
UPC # 646818045972
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
045HD
Zoro #
G2151608
UPC #
646818045972
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
9 in
Thickness
13 ga
Size- Alpha
XS

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Nitrile
Glove Coating Coverage
Fingertips
Color
Gray, Orange
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Series
R-FLEX
Cuff Style
Knit
ANSI/ISEA Cut Grams
1500
Finger Style
Full Finger
Finger Material
HPPE, Nitrile
Glove Hand Style
Left and Right
Weight
0.20 oz.
Stitching Material
Polyester/Nylon
Palm Material
Nitrile
ANSI Puncture Newtons
0
Suggested Use Environment
Dry, Light Oil and Oily
Thumb Style
Full
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
0
ANSI/ISEA Puncture Force
0 N
Glove Lining Material - Cut Resistant
HPPE
Application
General Industrial, Material Handling, Manufacturing, Food Processing, Agricultural, Oil, Gas, Automotive
Standards
ANSI 105, EN388
Puncture Resistant
Yes
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
HPPE, Nitrile
Hand Style
Left and Right
Silicone-Free
No
Glove Lining Material
HPPE

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Glove Coating Cover Fingertips, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.