This item is Discontinued.
This item is Discontinued.
N24, Disposable Gloves, 3.00 to 3.99 mil Palm, Nitrile, Powdered, S, 100 PK, Blue (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N241
- Zoro #
- G3615206
- UPC #
- 683438542412
- Country of Origin
- Malaysia
Dimensions
- Size
- S
- Palm Thickness
- 3.9 mil
- Cuff Thickness
- 3.50 mil
- Glove Length
- 9 1/2 in
- Finger Thickness
- 4.70 mil
- Length
- 9 1/2 in
- Glove Size and Cuff Length Style
- S/Standard
- Nominal Palm Thickness
- 4 mil
- Size- Alpha
- S
- Size - Numeric
- 7
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Blue, Cuff Thickness 3.5 mil, Disposable Glove Type General Purpose, Finger Thickness 4.7 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Palm Thickness 3.9 mil, Powdered/Powder-Free Powdered, Silicone-Free Contains Silicone, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powdered, Series N24, Size- Alpha S, Size - Numeric 7, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.