Electrical-Insulating Gloves, 26,500V AC, 39,750V DC, Natural Rubber Latex, 18 in Length, Size 8 1/2
Mfr # RIG318YBCC
Zoro # G805612177
product price:Â $336.99
/pr
Free Shipping & Returns
Key Features
Color
Black, Yellow
Cuff Style
Contour
Glove Materials
Natural Rubber Latex
Max. Use Voltage (AC)
26,500V AC
Max. Use Voltage (DC)
39,750V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RIG318YBCC
Zoro #
G805612177
UPC #
10076490112773
Country of Origin
Malaysia
Dimensions
Glove Size
8 1/2
Length
18 in
Glove Length
18 in
Size - Numeric
8 1/2
Details
Item
Electrical-Insulating Gloves
Color
Black, Yellow
Cuff Style
Contour
Glove Materials
Natural Rubber Latex
Max. Use Voltage (AC)
26,500V AC
Max. Use Voltage (DC)
39,750V DC
Voltage Class
Class 3
Glove Hand Style
Left and Right
Standards
CE Certified Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903, EN 60903:2003, NFPA, OSHA Standards, REACH Compliant
Electrical Insulating Type
Type I
Proof Test Voltage (DC)
60,000V DC
Max. Use Voltage
26500V AC/39750V DC
Brand and Series
Ansell ACTIVARMR
Proof Test Voltage (AC)
30,000V AC
Cuff-End Color
Yellow
Latex-Free
Contains Latex
Description
Electrical-Insulating Gloves, Standards CE Certified Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903, EN 60903:2003, NFPA, OSHA Standards, REACH Compliant, Brand and Series Ansell ACTIVARMR, Cuff Style Contour, Cuff-End Color Yellow, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Natural Rubber Latex, Glove Size 8 1/2, Max. Use Voltage 26500V AC/39750V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.