This item is Discontinued.
This item is Discontinued.
L85, Exam Gloves, 9.8 mil Palm, Latex, Powder-Free, S (7), 50 PK, Blue (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- S (7)
- Palm Thickness
- 9.8 mil
- Finger Thickness
- 12.20 mil
- Glove Size
- S
- Cuff Thickness
- 7.10 mil
- Disposable Glove Palm Thickness
- 9.00 to 9.99 mil
- Glove Length
- 11 1/2 in
- Length
- 11 1/2 in
- Nominal Palm Thickness
- 10 mil
- Glove Size and Cuff Length Style
- S/Standard
- Size- Alpha
- S
- Size - Numeric
- 7
- Cuff Length
- Extended Cuff
- Fits Chest Size
- Extended Cuff
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 7.1 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Extended Cuff, Finger Thickness 12.2 mil, Latex-Free Contains Latex, Length 11 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 9.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.