This item is Discontinued.

Ansell L92, Disposable Gloves, 5.00 to 5.99 mil Palm, Latex, Powder-Free, XS (6), 100 PK, Beige L920

This item is Discontinued.

Ansell

L92, Disposable Gloves, 5.00 to 5.99 mil Palm, Latex, Powder-Free, XS (6), 100 PK, Beige (Discontinued)

Mfr # L920
Zoro # G3561451
UPC # 683438529208
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L920
Zoro #
G3561451
UPC #
683438529208
Country of Origin
Malaysia
Item
Disposable Gloves
Color
Beige
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Standards
Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS
Series
L92
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Metal Detectable
No
Disposable Glove Grade
Exam, Medical
Lining
Unlined
Aloe Inner Surface
No
Application
Automotive Aftermarket, Machinery and Equipment, Healthcare
Features
Ambidextrous
Brand and Series
Ansell Microflex L92
Silicone-Free
Contains Silicone
Double Gloving Method
Inner/Outer
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free
Texture Location
Fingertips
Glove Hand Style
Ambidextrous
Federal 209E Clean Room Class
Not Rated
Medical Glove Type
Exam
Shell Material
Latex
Wire Color
Beige
Traction Material
Latex

Dimensions

Size
XS
Palm Thickness
5.1 mil
Finger Thickness
6.3 mil
Cuff Thickness
4.3 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Glove Size and Cuff Length Style
XS/Standard
Nominal Palm Thickness
5 mil
Size- Alpha
XS
Size - Numeric
6
Fits Chest Size
Ambidextrous

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Style Beaded, Cuff Thickness 4.3 mil, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Inner/Outer, Features Ambidextrous, Finger Thickness 6.3 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.