Ansell

Exam Gloves, Nitrile, Powder Free, Cobalt Blue, M, 200 PK

Ansell Exam Gloves,  Nitrile,  Powder Free,  Cobalt Blue,  M,  200 PK N172
Hover or click to zoom Tap to zoom
Key Features
  • Item: Exam Gloves
  • Disposable Glove Material: Nitrile
  • Palm Thickness: 2.8 mil
  • Color: Cobalt Blue
  • Powdered/Powder Free: Powder Free
  • Latex Content: Latex Free
  • Disposable Glove Palm Thickness: 3.00 to 3.99 mil
  • Ambidextrous/Hand-Specific: Ambidextrous
See full product details
$28.49
Pk of 200, $0.14/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ansell #N172 Specifications

  • Item: Exam Gloves
  • Glove Size: M
  • Disposable Glove Material: Nitrile
  • Palm Thickness: 2.8 mil
  • Color: Cobalt Blue
  • Powdered/Powder Free: Powder Free
  • Latex Content: Latex Free
  • Disposable Glove Palm Thickness: 3.00 to 3.99 mil
  • Ambidextrous/Hand-Specific: Ambidextrous
  • Aloe Inner Surface: No
  • Glove Length: 9-1/2"
  • Cuff Thickness: 3.00 mil
  • Disposable Glove Grade: Exam, Medical
  • Lining: Unlined
  • Glove Texture Location: Fingers Only
  • Size: M
  • Application: Food Processing, Life Sciences, Healthcare
  • Package quantity: 200
  • Standards: Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS
  • Metal Detectable: No
  • Finger Thickness: 3.00 mil
  • Color Family: Blue
  • Sterile/Non-Sterile: Non-Sterile
  • Cuff: Beaded
  • Material: Nitrile
  • Powdered/Powder-Free: Powder-Free
  • Glove Materials: Nitrile
  • Disposable Glove Type: General Purpose, Medical-Grade
  • Glove Texture: Grain
  • Nominal Palm Thickness: 3 mil
  • Silicone-Free: No
  • Acceptable Quality Level (AQL): 1.5
  • Glove Size and Cuff Length Style: M/Standard
  • Double Gloving Method: Inner/Outer
  • Latex-Free: Yes
  • Brand and Series: Ansell Microflex N17
  • Medical Glove Type: Exam
  • Package Quantity: 200
  • Series: N17
  • Texture Location [Broad]: Fingertips
  • Texture Location: Fingertips
  • Tested for Fentanyl Protection: No
  • Tested for Chemotherapy Drugs: No
  • Size - Numeric: 8
  • Texture: Grain
  • Size- Alpha: M
  • Texture (Location) [Table]: Grain ( Fingertips )
  • Glove Treatments: Powder-Free
  • Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 3 mil, Disposable Glove Type General Purpose, Medical-Grade, Double Gloving Method Inner/Outer, Finger Thickness 3 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS, Sterile/Non-Sterile Non-Sterile

Restrictions and Compliance

  • ***

Reviews of Ansell #N172

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.