Ansell

Neogard, Neoprene Disposable Gloves, 3.9 mil Palm Thickness, Neoprene, Powder-Free, XS, 100 PK


product price: $16.29
/pk 100, $0.16/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green
  • Material Neoprene
  • Palm Thickness 3.9 mil
  • Length 9 1/2 in
  • Latex-Free Yes
See all product information

Product Information

Dimensions

Size XS
Length 9 1/2 in
Glove Size and Cuff Length Style XS/Standard
Size - Numeric 6
Size- Alpha XS

Details

Item Neoprene Disposable Gloves
Color Green
Material Neoprene
Palm Thickness 3.9 mil
Latex-Free Yes
Powdered/Powder-Free Powder-Free
Disposable Glove Type General Purpose
Standards ASTM D 6977
Series Neogard
Sterile/Non-Sterile Non-Sterile
Metal Detectable No
Resists Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Lining Unlined
Application Clean and Controlled Environments (Pharmaceutical, Medical Device, Biotechnology and Nano Technology) and Healthcare
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Cuff Beaded
Finger Thickness 5.1 mil
Cuff Thickness 2.8 mil
Acceptable Quality Level (AQL) 1.5
Brand and Series Ansell Microflex C520
Silicone-Free No
Medical Glove Type Exam
Texture Location Fingertips
Glove Treatments Powder-Free
Tested for Chemotherapy Drugs No
Texture Grain Texture
Glove Hand Style Ambidextrous

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Green, Cuff Thickness 2.8 mil, Disposable Glove Type General Purpose, Finger Thickness 5.1 mil, Latex-Free Yes, Length 9 1/2 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6977, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free, Series C520, Size- Alpha XS, Size - Numeric 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.