This item is Discontinued.
This item is Discontinued.
N20, Fully Textured Nitrile Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N203
- Zoro #
- G3615179
- UPC #
- 6.83439E+11
- Country of Origin
- Unknown
Dimensions
- Size
- L
- Palm Thickness
- 3.9 mil
- Finger Thickness
- 4.70 mil
- Glove Length
- 9 1/2 in
- Cuff Thickness
- 3.50 mil
- Glove Size
- L
- Disposable Glove Palm Thickness
- 3.00 to 3.99 mil
- Length
- 9 1/2 in
- Nominal Palm Thickness
- 4 mil
- Glove Size and Cuff Length Style
- L/Standard
- Size- Alpha
- L
- Size - Numeric
- 9
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Blue, Cuff Thickness 3.5 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 4.7 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free, Series N20, Size- Alpha L, Size - Numeric 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.