This item is Discontinued.

This item is Discontinued.
MICRO-TOUCH, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 2000 PK, Blue (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6034303
- Zoro #
- G4695032
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Nitrile Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Yes
- Powdered/Powder-Free
- Powder-Free
- Series
- MICRO-TOUCH
- Sterile/Non-Sterile
- Non-Sterile
- Texture Location
- Fingers
Description
Micro-Touch Glove Blue Size Large Case 2000 Units