Shop ANSELL

Hi-Vis Cold Protection Gloves, Tefloc Palm, Thinsulate Lining, High-Visibility Yellow/Red

  • Mfr # 277-12

  • Zoro # G4519137


product price: 
$
97.35
/pr

Key Features

Color
High-Visibility Yellow/Red
Palm Material
Tefloc
Lining
Thinsulate
Minimum Temperature
Not Rated
Cuff Style
Gauntlet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
277-12
Zoro #
G4519137
UPC #
646818277120
Country of Origin
Hong Kong
Item
Hi-Vis Cold Protection Gloves
Color
High-Visibility Yellow/Red
Palm Material
Tefloc
Lining
Thinsulate
Minimum Temperature
Not Rated
Cuff Style
Gauntlet
Insulated
Yes
Cut
Clute
Back Material
Nylon, TPR
Coating Coverage
Palm and Fingertips
Standards
CE, EN 388 4244XP, EN 511 121, EN 429
Temp. Range
-20 Degrees to 150 Degrees F
Stitching Material
Aramid
Cuff
Gauntlet
Coating Material
Non Coated
Closure Type
Elastic
Thumb Style
Straight
Coating Finish
Rough
Finger Material
Synthetic Leather
Finger Style
Full/Reinforced Fingertips
Palm Construction
InsuLoc Grip
Application
Rigging, Oilfields, Fracking, Cold Weather Work
Knuckle Padding Material
TPR
Thumb Material
Synthetic Leather
ANSI/ISEA Abrasion Level
Not Tested
Includes Keypad Nib
No
Includes Pull Strap
Yes
EN 388 Rating
4244XP
Windproof
No
Anti-Static
No
Glove Insulation Material
Thinsulate(R)
Finger Coverage
Full Finger
Palm Style
Double Layer
ANSI/ISEA Impact Level
2
Includes ID Panel
Yes
Thumb Sweat Wipe
No
Glove Safety Features
High-Visibility
Layered Palm Material
Synthetic Leather
Glove Materials
Polyester/Synethetic Leather/Spandex(R)/TPR
Rope Channel Reinforcement
No
Latex-Free
Yes
Grip Pattern
Dotted
Glove Back Material
Nylon
ANSI/ISEA Impact Force
6.5 kN
Silicone-Free
No
Waterproof
Yes
Grip Coating Color
Red
Includes Padded Palm
No
Grip Coating Material
Silicone
Water Resistant
Yes
Reflective Backing
Yes
ANSI/ISEA Cut Load
1,500 g
Glove Liner Material
Polyester
Cut-Resistance Coverage
Palm Side
EN 388 Impact Rated
Yes
Low-Profile Impact Protection
Yes
Includes Red Palm
Yes
Reinforcement Coverage
Reinforced Palm
Glove Construction
Cut and Sewn
Includes Double Palm
No
Impact Protection Coverage
Knuckles
Brand and Series
Ringers Gloves Zero 277
Includes Pinch Point Protection
Yes
Glove Features
Pull Strap, Reinforced Palm, Touchscreen Compatible
Touchscreen Nib
No
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Includes Heat Pack Pocket
No
Knuckle Protection Material
TPR
Series
Zero
High-Visibility
Yes
Sold As
Pair
Grade of Leather
Synthetic
Glove Insulation Weight
100 g
Oil-Resistant
No
Glove Back Color
Yellow
Hand Protection Style
Glove
Material
Polyester, Synethetic Leather, Spandex ®, TPR

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.