Shop ANSELL

Hi-Vis Cold Protection Gloves, Tefloc Palm, Thinsulate Lining, High-Visibility Yellow/Red

  • Mfr # 277-13

  • Zoro # G4519146


product price: 
$
97.35
/pr

Key Features

Color
High-Visibility Yellow/Red
Palm Material
Tefloc
Lining
Thinsulate
Minimum Temperature
Not Rated
Cuff Style
Gauntlet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
277-13
Zoro #
G4519146
UPC #
646818277137
Country of Origin
Hong Kong
Item
Hi-Vis Cold Protection Gloves
Color
High-Visibility Yellow/Red
Palm Material
Tefloc
Lining
Thinsulate
Minimum Temperature
Not Rated
Cuff Style
Gauntlet
Insulated
Yes
Back Material
Nylon, TPR
Coating Coverage
Palm and Fingertips
Cuff
Gauntlet
Cut
Clute
Stitching Material
Aramid
Standards
CE, EN 388 4244XP, EN 511 121, EN 429
Temp. Range
-20 Degrees to 150 Degrees F
Coating Material
Non Coated
Finger Style
Full/Reinforced Fingertips
Application
Rigging, Oilfields, Fracking, Cold Weather Work
Finger Material
Synthetic Leather
Thumb Material
Synthetic Leather
Closure Type
Elastic
Thumb Style
Straight
Palm Construction
InsuLoc Grip
Knuckle Padding Material
TPR
Coating Finish
Rough
ANSI/ISEA Abrasion Level
Not Tested
Grip Coating Color
Red
Glove Insulation Material
Thinsulate(R)
Reflective Backing
Yes
Waterproof
Yes
Silicone-Free
No
Includes ID Panel
Yes
Includes Pinch Point Protection
Yes
ANSI/ISEA Cut Load
1,500 g
Touchscreen Nib
No
Glove Liner Material
Polyester
Grip Coating Material
Silicone
Includes Keypad Nib
No
Glove Back Material
Nylon
Glove Construction
Cut and Sewn
EN 388 Impact Rated
Yes
Series
Zero
Finger Coverage
Full Finger
Grip Pattern
Dotted
Palm Style
Double Layer
Glove Materials
Polyester/Synethetic Leather/Spandex(R)/TPR
Low-Profile Impact Protection
Yes
Includes Double Palm
No
Includes Padded Palm
No
Includes Pull Strap
Yes
Windproof
No
Rope Channel Reinforcement
No
Cut-Resistance Coverage
Palm Side
Impact Protection Coverage
Knuckles
ANSI/ISEA Impact Level
2
Glove Safety Features
High-Visibility
Touchscreen Compatible
Yes
Brand and Series
Ringers Gloves Zero 277
Glove Hand Style
Left and Right
Knuckle Protection Material
TPR
Reinforcement Coverage
Reinforced Palm
EN 388 Rating
4244XP
Glove Features
Pull Strap, Reinforced Palm, Touchscreen Compatible
Layered Palm Material
Synthetic Leather
ANSI/ISEA Impact Force
6.5 kN
Includes Red Palm
Yes
Thumb Sweat Wipe
No
Water Resistant
Yes
Includes Heat Pack Pocket
No
Anti-Static
No
Latex-Free
Yes
High-Visibility
Yes
Sold As
Pair
Grade of Leather
Synthetic
Glove Insulation Weight
100 g
Oil-Resistant
No
Hand Protection Style
Glove
Glove Back Color
Yellow
Material
Polyester, Synethetic Leather, Spandex ®, TPR

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.