Shop ANSELL

Hi-Vis Cold Protection Gloves, Tefloc Palm, Thinsulate Lining, High-Visibility Yellow/Red, L ( 10 )

  • Mfr # 277-10

  • Zoro # G4519112


product price: 
$
97.35
/pr

Key Features

Color
High-Visibility Yellow/Red
Palm Material
Tefloc
Lining
Thinsulate
Minimum Temperature
Not Rated
Cuff Style
Gauntlet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
277-10
Zoro #
G4519112
UPC #
646818277106
Country of Origin
Hong Kong
Item
Hi-Vis Cold Protection Gloves
Color
High-Visibility Yellow/Red
Palm Material
Tefloc
Lining
Thinsulate
Minimum Temperature
Not Rated
Cuff Style
Gauntlet
Insulated
Yes
Coating Coverage
Palm and Fingertips
Cut
Clute
Cuff
Gauntlet
Back Material
Nylon, TPR
Coating Material
Non Coated
Standards
CE, EN 388 4244XP, EN 511 121, EN 429
Stitching Material
Aramid
Temp. Range
-20 Degrees to 150 Degrees F
Thumb Material
Synthetic Leather
Closure Type
Elastic
Application
Rigging, Oilfields, Fracking, Cold Weather Work
Thumb Style
Straight
Finger Material
Synthetic Leather
Coating Finish
Rough
Palm Construction
InsuLoc Grip
Finger Style
Full/Reinforced Fingertips
Knuckle Padding Material
TPR
ANSI/ISEA Abrasion Level
Not Tested
Grip Coating Material
Silicone
Anti-Static
No
EN 388 Rating
4244XP
Low-Profile Impact Protection
Yes
Waterproof
Yes
Glove Features
Pull Strap, Reinforced Palm, Touchscreen Compatible
Brand and Series
Ringers Gloves Zero 277
Palm Style
Double Layer
Layered Palm Material
Synthetic Leather
Glove Hand Style
Left and Right
Includes ID Panel
Yes
Includes Keypad Nib
No
Water Resistant
Yes
Knuckle Protection Material
TPR
Latex-Free
Yes
Grip Pattern
Dotted
Glove Construction
Cut and Sewn
Includes Red Palm
Yes
Glove Back Material
Nylon
Glove Insulation Material
Thinsulate(R)
Grip Coating Color
Red
Thumb Sweat Wipe
No
Reflective Backing
Yes
Silicone-Free
No
Glove Safety Features
High-Visibility
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Impact Level
2
Rope Channel Reinforcement
No
EN 388 Impact Rated
Yes
Glove Materials
Polyester/Synethetic Leather/Spandex(R)/TPR
Includes Pull Strap
Yes
ANSI/ISEA Impact Force
6.5 kN
Glove Liner Material
Polyester
Windproof
No
Touchscreen Compatible
Yes
Series
Zero
Includes Pinch Point Protection
Yes
Includes Double Palm
No
Finger Coverage
Full Finger
Touchscreen Nib
No
ANSI/ISEA Cut Load
1,500 g
Reinforcement Coverage
Reinforced Palm
Includes Heat Pack Pocket
No
Impact Protection Coverage
Knuckles
Includes Padded Palm
No
High-Visibility
Yes
Grade of Leather
Synthetic
Sold As
Pair
Oil-Resistant
No
Glove Insulation Weight
100 g
Glove Back Color
Yellow
Hand Protection Style
Glove
Material
Polyester, Synethetic Leather, Spandex ®, TPR

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.