Roughneck Impact Gloves, Synthetic Leather Palm, M, Black/High-Visibility Yellow/Red

  • Mfr # 266-09

  • Zoro # G4518981


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Palm Material
Synthetic Leather
Cuff Style
Gauntlet
Standards
EN 388 3233XP; EN 511 221
Insulated
Yes
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
266-09
Zoro #
G4518981
UPC #
646818266094
Country of Origin
Hong Kong

Dimensions

Glove Size
M
Glove Length
10 in
Size- Numeric
9
Size- Alpha
M

Details

Item
Impact Gloves
Palm Material
Synthetic Leather
Cuff Style
Gauntlet
Standards
EN 388 3233XP; EN 511 221
Insulated
Yes
Knuckle Padding Material
Foam/Thermoplastic Rubber
Application
Engineering, Manufacturing, Oil and Gas, Utilities
Color
Black/High-Visibility Yellow/Red
Finger Coverage
Full Finger
Finger Style
Full Finger
Cuff
Super Cuff(R)
Closure Type
Extended Airprene Wrist
Stitching Material
Aramid
ANSI/ISEA Cut Level
A3
Glove Back Material
Nylon
Hand
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Glove Hand Style
Left and Right
Series
Roughneck
Includes Pinch Point Protection
Yes
Brand and Series
Ringers Gloves Roughneck 266
Reflective Backing
No
Waterproof
Yes
Impact Protection Coverage
Knuckles
Glove Insulation Material
Thinsulate(R)
Anti-Static
No
EN 388 Impact Rated
Yes
Includes Keypad Nib
No
Includes Padded Palm
No
Glove Construction
Cut and Sewn
EN 388 Rating
3233 XP
Knuckle Protection Material
TPR
Includes Red Palm
Yes
Glove Materials
Spandex(R)/Synthetic Leather/TPR
Grip Coating Color
Red
Includes Heat Pack Pocket
No
Silicone-Free
No
Thumb Sweat Wipe
No
Rope Channel Reinforcement
No
Reinforcement Coverage
Reinforced Fingertips, Reinforced Index Finger, Reinforced Palm, Reinforced Thumb
Touchscreen Compatible
Yes
Glove Safety Features
High-Visibility
Includes ID Panel
Yes
Includes Double Palm
No
Glove Material Color
High-Visibility Yellow/Red/Black
Includes Pull Strap
Yes
Low-Profile Impact Protection
Yes
Windproof
No
Glove Features
Padded Knuckles, Pull Strap, Touchscreen Compatible, Waterproof
Cut-Resistance Coverage
Palm Side
Palm Style
Single Layer
Glove Liner Material
Polyester
Water Resistant
Yes
Touchscreen Nib
No
Layered Palm Material
Leather
Latex-Free
Yes
High-Visibility
Yes
Oil-Resistant
No
Sold As
Pair
Glove Insulation Weight
100 g
Minimum Temperature
Not Rated
Glove Back Color
Yellow
Hand Protection Style
Glove

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.