This item is Discontinued.
This item is Discontinued.
L56, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, Xl, 100 PK, Beige (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- Xl
- Palm Thickness
- 5.1 mil
- Disposable Glove Palm Thickness
- 3.00 to 3.99 mil
- Cuff Thickness
- 2.80 mil
- Glove Size
- XL
- Glove Length
- 11 1/2 in
- Finger Thickness
- 4.30 mil
- Length
- 11 1/2 in
- Nominal Palm Thickness
- 5 mil
- Glove Size and Cuff Length Style
- XL/Standard
- Size- Alpha
- XL
- Size - Numeric
- 10
- Cuff Length
- Extended Cuff
- Fits Chest Size
- Extended Cuff
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Beige, Cuff Thickness 3.9 mil, Disposable Glove Type Food-Grade, General Purpose, Features Extended Cuff, Finger Thickness 5.9 mil, Latex-Free Contains Latex, Length 11 1/2 in, Material Latex, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free, Series L56, Size- Alpha XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.