Shop ANSELL PROTECTIVE PRODUCTS
Create Account
TouchNTuff Industrial Grade Nitrile Disposable Gloves, Powdered, Green - Size 8.5-9, 100PK
- Mfr # B308837
- Zoro # G924178981
product price:Â
$
58.39
/pk of 100, $0.58/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B308837
- Zoro #
- G924178981
- UPC #
- -
- Country of Origin
- China
Description
TouchNTuff 92-500 Industrial Grade Nitrile Disposable Gloves, Powdered, Green, 8.5-9, 100/Box The gloves contain absolutely no fillers, silicones, or plasticizers Touch N Tuff disposable gloves set a whole new standard in comfort, durability, dexterity, and cleanliness Style: Powdered This product arrives to most customers in 2-3 business days. Specifications Size Size 8.5-9 . Color: Green. Description: Touch N Tuff Disposable Gloves. Material( S): Nitrile. Thickness Mil: 4.7. Type: General Purpose Disposable Gloves. Approvals: FDA Approval. Cuff Style: Rolled Beaded. Usage: Electronics Assembly, General Applications, Lab Work. Finish/Texture: Textured Fingers. Powder Type: Powdered. Resistance: Chemical. Grade: Industrial. Cuff Length: 9-1/2 in. Thickness: 4.7 mil. Weight 1.77 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.