Shop ANSELL PROTECTIVE PRODUCTS
Create Account
VersaTouch Chemical Resistant Gloves, Nitrile, Size 9 - 1 Pair
- Mfr # 708118
- Zoro # G524198105
product price:Â
$
64.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 708118
- Zoro #
- G524198105
- UPC #
- -
- Country of Origin
- China
Description
VersaTouch Chemical Resistant Gloves, Ansell 37-646, Nitrile, Straight Cuff, Size 9, 1 Pair Excellent chemical protection with a new level of grip, fit and comfort. Ideal applications include chemical plants, oil refining, petrochemicals and exposure to solvents or hazardous liquids. Features Raised-diamond pattern for superior grip on wet or slippery materials Form-fitting fingers and a tapered wrist for a more comfortable, ergonomic fit High performance nitrile compound provides an outstanding combination of chemical resistance and strength Offers superior snag, puncture, abrasion and cut protection over rubber or neoprene gloves Comply with FDA food handling requirements ( 21 CFR 177.2600) Specifications Size Size 9. Color: Green. Construction: Unsupported. Description: VersaTouch Chemical Resistant Gloves. Material( S): Nitrile. Thickness Mil: 11. Type: Chemical Resistant Nitrile Gloves. Application: Chemical Processing, Oil Refining, Petrochemicals, Food Processing. Coating: Nitrile. Lining: Unlined. Anti-Static: No. Cuff Style: Straight. Grip: Raised Diamond. Latex Free: Yes. Finish/Texture: Raised Diamond. En388: 2001. Cuff Length: 12-3/4 in. Ansi Abrasion: 4. Thickness: 11 mil. Weight 0.1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.