Sterling, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L (9), 1000 PK, Gray

  • Mfr # 53140

  • Zoro # G004254925


product price:  $318.99
/pk 1000, $0.32/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Nitrile
Palm Thickness
3.5 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53140
Zoro #
G004254925
UPC #
-
Country of Origin
Thailand

Dimensions

Size
L
Palm Thickness
3.5 mil
Nominal Palm Thickness
4 mil
Glove Size and Cuff Length Style
L/Extended
Glove Length
12 in
Size- Alpha
L
Size - Numeric
9
Cuff Length
Extended Cuff
Length
12 in

Details

Item
Disposable Gloves
Color
Gray
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose, Medical-Grade
Standards
AQL 1.5
Series
Sterling
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
1
Application
For Laboratory Environments
Accelerator-Free
Contains Accelerators
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Lining
Unlined
Glove Hand Style
Ambidextrous
Aloe Inner Surface
No
Silicone-Free
Silicone-Free
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Medical Glove Type
Surgical
Disposable Glove Grade
Exam, Medical
Features
Ambidextrous
Anti-Static
Anti-Static Not Included
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Brand and Series
Kimberly-Clark Sterling(TM)
Texture Location
Fingertips
Federal 209E Clean Room Class
Not Rated
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Not Included, Color Gray, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Features Ambidextrous, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ASTM D6978, FDA21 CFR 177-2600-US Food Contact Approved, NFPA 1999:2018, US QSR/FDA 510(k)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.