This item is Discontinued.

This item is Discontinued.
Antec NX300 BLACK Tempered Glass Side Panel; LED Strip Front Panel NX Series Mid Tower ATX Gaming Case with ARGB Fan; Black (Discontinued)
Mfr #
NX300 BLACK
Zoro #
G904030681
UPC # 761345810302
Country of Origin China
Category Mobile Computers & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NX300 BLACK
- Zoro #
- G904030681
- UPC #
- 761345810302
- Country of Origin
- China
Description
The NX300 Black mid-tower gaming case effortlessly combines a bevy or in-demand features: USB 3.0 connectivity, ample storage drive bays, room for expansion, and includes one ARGB LED fan in the rear. With support for up to a 240 mm liquid cooling radiator in front, NX300 Black is easy to build with, and easy to cool.
Specifications- Color: Black
- Materials: SPCC Plus Plastic
- Mainboard Support: ATX, Micro-ATX, ITX
- Front Access & Controls: Power, Reset, LED Control Button, MIC/Audio, USB2.0 x 2, USB3.0 x 1
- Side Panel: Tempered Glass
- Front Fan: 3 x 120 mm
- Rear Fan: 1 x 120mm
- Dust Filter: Top, Bottom
- ARGB Fan Size: 1 x 120 mm
- Weight: 15.05 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.