This item is Discontinued.

Antec Antec P10 FLUX 4 x 120 mm & 1 x 120 mm Performance Mid-Tower ATX Silent Fan P10 FLUX

This item is Discontinued.

Antec

Antec P10 FLUX 4 x 120 mm & 1 x 120 mm Performance Mid-Tower ATX Silent Fan (Discontinued)

Mfr # P10 FLUX
Zoro # G103981739
UPC # 761345801003
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P10 FLUX
Zoro #
G103981739
UPC #
761345801003
Country of Origin
China

Description

The P10 FLUX mid-tower silent case is well equipped with an industry-leading design of advanced ventilation taking the Performance Series silent cases to the next generation.

Specifications
  • Color: Black
  • Size: 4 x 120 mm & 1 x 120 mm
  • Type: Cagm
  • Form Factor: 2.5 In
  • Material: Plastic, Steel
  • Weight: 40 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.