
18 x 8.5-8 in Lawn Mower Tire, 4 Ply, Black, 2 PK
Mfr # T0304188508
Zoro # G516020773
product price:Â $70.79
/pk 2, $35.40/eaKey Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Hub Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T0304188508
Zoro #
G516020773
UPC #
712038776351
Country of Origin
China
Dimensions
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Tread Depth
0.28 MM
Wheel Width
7 in
Wheel Diameter
17 in
Overall Length
17 in
Details
Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Hub Color
Black
Includes
Tires (Wheels Not Included)
For Use With
Golf Carts, Lawn Mowers
Aspect Ratio
0.86 IN
Description
Introducing our premium set of two 18x8.50-8, 4 Ply Turf Tires, tailored for lawn & garden mowers. These tubeless, non-directional tires are engineered to elevate your mowing experience, combining enhanced traction, stability, and turf protection. Ideal for a range of lawn and garden equipment, these tires are built for durability and performance, ensuring a smooth ride and a pristine lawn.
- 4 Ply, Tubeless, Non-Directional
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.